Zoro Homepage

Rod, 1/4"-20, 12 in, Grade 8, 25 PK

  • Mfr # 2045942

  • Zoro # G315698920


product price: $188.99
/pk 25, $7.56/ea
Free Shipping & Returns

Key Features

Material Grade/Class
Grade 8
Standards
SAE J429
Finish
Zinc Yellow
End Type
Straight Cut
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2045942
Zoro #
G315698920
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Overall Length
12 in

Details

Item
Rod
Material Grade/Class
Grade 8
Standards
SAE J429
Finish
Zinc Yellow
End Type
Straight Cut
System of Measurement
Inch
Material Quality Standards
SAE J429

Description

Rod, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.