
CAD Drawings
Download CAD Files
Rod, 1/4"-20, 2 in, Grade 8, 25 PK
Mfr # 2045935
Zoro # G915698924
CAD Available
product price: $97.39
/pk 25, $3.90/ea
Free Shipping & Returns
Key Features
CAD Drawing
System of Measurement
Inch
Material Quality Standards
SAE J429
Finish
Zinc Yellow
Standards
SAE J429
End Type
Straight Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045935
Zoro #
G915698924
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 in
Thread Size
1/4"-20
Details
System of Measurement
Inch
Item
Rod
Material Quality Standards
SAE J429
Finish
Zinc Yellow
Standards
SAE J429
End Type
Straight Cut
Material Grade/Class
Grade 8
CAD Available
Yes
Description
Rod, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.