
CAD Drawings
Download CAD Files
Rod, 1/4"-20, 5 in, Grade 8, 10 PK
Mfr # 2045939
Zoro # G415698882
CAD Available
product price: $57.29
/pk 10, $5.73/eaKey Features
CAD Drawing
Standards
SAE J429
End Type
Straight Cut
Material Grade/Class
Grade 8
System of Measurement
Inch
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045939
Zoro #
G415698882
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5 in
Thread Size
1/4"-20
Details
Standards
SAE J429
End Type
Straight Cut
Material Grade/Class
Grade 8
Item
Rod
System of Measurement
Inch
Finish
Zinc Yellow
Material Quality Standards
SAE J429
CAD Available
Yes
Description
Rod, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.