Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Rod, 1/4"-28, 1 in, Grade 8, 25 PK

  • Mfr # 2045947

  • Zoro # G015698831

CAD Available

product price: $94.19
/pk 25, $3.77/ea
Free Shipping & Returns

Key Features

CAD Drawing
System of Measurement
Inch
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Standards
SAE J429
Material Quality Standards
SAE J429
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2045947
Zoro #
G015698831
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Thread Size
1/4"-28

Details

System of Measurement
Inch
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Standards
SAE J429
Item
Rod
Material Quality Standards
SAE J429
End Type
Straight Cut
CAD Available
Yes

Description

Rod, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.