Zoro Homepage

Rod, 1/4"-28, 12 in, Grade 8, 10 PK

  • Mfr # 2045952

  • Zoro # G115698922


product price: $77.69
/pk 10, $7.77/ea
Free Shipping & Returns

Key Features

End Type
Straight Cut
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Standards
SAE J429
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2045952
Zoro #
G115698922
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Overall Length
12 in

Details

End Type
Straight Cut
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Standards
SAE J429
System of Measurement
Inch
Material Quality Standards
SAE J429
Item
Rod

Description

Rod, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.