Rod, 1/4"-28, 2 in, Grade 8, 25 PK
Mfr # 2045949
Zoro # G815698918
product price: $101.99
/pk 25, $4.08/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material Quality Standards
SAE J429
Standards
SAE J429
End Type
Straight Cut
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045949
Zoro #
G815698918
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-28
Overall Length
2 in
Details
System of Measurement
Inch
Material Quality Standards
SAE J429
Standards
SAE J429
End Type
Straight Cut
Item
Rod
Finish
Zinc Yellow
Material Grade/Class
Grade 8
Description
Rod, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.