
CAD Drawings
Download CAD Files
Rod, 1/4"-28, 3 in, Grade 8, 25 PK
Mfr # 2045950
Zoro # G515698843
CAD Available
product price: $148.99
/pk 25, $5.96/ea
Free Shipping & Returns
Key Features
CAD Drawing
Material Grade/Class
Grade 8
System of Measurement
Inch
Finish
Zinc Yellow
Material Quality Standards
SAE J429
End Type
Straight Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045950
Zoro #
G515698843
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-28
Overall Length
3 in
Details
Item
Rod
Material Grade/Class
Grade 8
System of Measurement
Inch
Finish
Zinc Yellow
Material Quality Standards
SAE J429
End Type
Straight Cut
Standards
SAE J429
CAD Available
Yes
Description
Rod, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.