
CAD Viewer & Download Files
Rod, 1/4"-28, 3/4 in, Grade 8, 100 PK
Mfr # 2045946
Zoro # G115698885
CAD Available
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
Key Features
CAD Drawing
System of Measurement
Inch
Material Grade/Class
Grade 8
Finish
Plain
Standards
SAE J429
End Type
Straight Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045946
Zoro #
G115698885
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Thread Size
1/4"-28
Details
System of Measurement
Inch
Material Grade/Class
Grade 8
Finish
Plain
Standards
SAE J429
End Type
Straight Cut
Item
Rod
Material Quality Standards
SAE J429
CAD Available
Yes
Description
Rod, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.