Zoro Homepage

Rod, 1/4"-28, 36 in, Grade 8, 5 PK

  • Mfr # 2046054

  • Zoro # G615698866


product price: $42.69
/pk 5, $8.54/ea

Key Features

Finish
Zinc Yellow
System of Measurement
Inch
Material Quality Standards
SAE J429
Standards
SAE J429
Material Grade/Class
Grade 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046054
Zoro #
G615698866
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Thread Size
1/4"-28

Details

Finish
Zinc Yellow
System of Measurement
Inch
Material Quality Standards
SAE J429
Standards
SAE J429
Item
Rod
Material Grade/Class
Grade 8
End Type
Straight Cut

Description

Rod, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.