Rod, 2"-12, 24 in, Grade 8
Mfr # 2046052
Zoro # G715698933
product price: $139.99
/ea
Free Shipping & Returns
Key Features
End Type
Straight Cut
System of Measurement
Inch
Material Quality Standards
SAE J429
Material Grade/Class
Grade 8
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2046052
Zoro #
G715698933
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
2"-12
Overall Length
24 in
Details
End Type
Straight Cut
System of Measurement
Inch
Material Quality Standards
SAE J429
Material Grade/Class
Grade 8
Finish
Plain
Item
Rod
Standards
SAE J429
Description
Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.