
CAD Viewer & Download Files
Rod, 2"-12, 36 in, Grade 8
Mfr # 2046053
Zoro # G115698946
CAD Available
product price: $284.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Material Grade/Class
Grade 8
Standards
SAE J429
End Type
Straight Cut
Finish
Zinc Yellow
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2046053
Zoro #
G115698946
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
2"-12
Overall Length
36 in
Details
Material Grade/Class
Grade 8
Standards
SAE J429
Item
Rod
End Type
Straight Cut
Finish
Zinc Yellow
System of Measurement
Inch
Material Quality Standards
SAE J429
CAD Available
Yes
Description
Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.