Zoro Homepage

Rod, 316, SS, 1 1/4 In Dia x 1 Ft L

  • Mfr # 6R1.25-12

  • Zoro # G3215947


product price: $39.89
/ea

Key Features

Alloy Type
316
Finish
Unpolished
Type
Corrosion Resistant
Standards
AMS 5648, ASTM A276, ASTM A479
Temper
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6R1.25-12
Zoro #
G3215947
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 1/4 in
Length
1 ft
Length Tolerance
+/-1 in
Diameter Tolerance
+/-0.0025 in
Outside Diameter
1 1/4 in
Overall Length
12 in
Outside Diameter Tolerance
+/-0.0025 in

Details

Alloy Type
316
Finish
Unpolished
Type
Corrosion Resistant
Standards
AMS 5648, ASTM A276, ASTM A479
Temper
Annealed
Typical Hardness
170
Item
Stainless Steel Rod
Material
Stainless Steel
Typical Tensile Strength (PSI)
80,000
Hardness Scale
BHN
Typical Yield Strength (PSI)
35,000
Rockwell Hardness
75 HRB
Application
Aircraft Industry, Chemical Industry, Food Preparation Equipment, Medical Instruments, Oil Rig Pumps, Paper Pulp Handling Equipment, Pumps and Pump Shafts
Minimum Temperature
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Maximum Temperature
1,500 Degrees F
System of Measurement
Inch
Fabrication
Cold Rolled
Heat Treatment
Annealed
Yield Strength
35,000 psi
Mechanical Finish
Mill
Appearance
Shiny
Tensile Strength
80,000 psi
Heat Treatable
Heat Treatable
Brinell Hardness
131 BHN
Material Grade
316
Shape
Rod
Straightness Tolerance
0.125 in per 5 ft
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Elongation
39 %

Description

Stainless Steel Rod, Stainless Steel, 316, Rod, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.0025 in, 12 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 80,000 psi, 131 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5648, ASTM A276, ASTM A479

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.