Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, 316, SS, 5/8 In Dia x 6 Ft L

  • Mfr # 6R.625-72

  • Zoro # G2913513


product price: $56.15
/ea

Key Features

Alloy Type
316
Finish
Unpolished
Type
Corrosion Resistant
Standards
AISI 316 316L, AMS 5648, AMS 5653, ASTM A182, ASTM A479, UNS# S31600 S31603
Temper
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6R.625-72
Zoro #
G2913513
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
5/8 in
Length
6 ft
Diameter Tolerance
+/-0.002 in
Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+/-0.002 in
Overall Length
6 ft
Outside Diameter
5/8 in

Details

Alloy Type
316
Finish
Unpolished
Type
Corrosion Resistant
Standards
AISI 316 316L, AMS 5648, AMS 5653, ASTM A182, ASTM A479, UNS# S31600 S31603
Temper
Annealed
Typical Hardness
170
Item
Stainless Steel Rod
Material
Stainless Steel
Typical Yield Strength (PSI)
35,000
Typical Tensile Strength (PSI)
80,000
Hardness Scale
BHN
Brinell Hardness
170 BHN
Yield Strength
35,000 psi
Shape
Rod
Material Grade
316
Tensile Strength
80,000 psi
Heat Treatment
Annealed
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Rod, Stainless Steel, 316, Rod, Outside Diameter 5/8 in, Outside Diameter Tolerance +/-0.002 in, 6 ft Overall Length, Length Tolerance +/-0.125 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 80,000 psi, 170 BHN Brinell Hardness, Standards AISI 316 316L, AMS 5648, AMS 5653, ASTM A182, ASTM A479, UNS# S31600 S31603

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.