Rod 316L Stainless Steel, 18 in L

  • Mfr # ROD-316-0.875X18

  • Zoro # G111242747


product price:  $54.39
/ea

Key Features

Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Material
Stainless Steel
Yield Strength
30,000 psi
Rockwell Hardness
96 HRB
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROD-316-0.875X18
Zoro #
G111242747
UPC #
197666081396
Country of Origin
United States

Dimensions

Outside Diameter
7/8 in
Length Tolerance
+/-0.125 in
Overall Length
18 in
Outside Diameter Tolerance
+/-0.001 in

Details

Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Item
Stainless Steel Rod
Material
Stainless Steel
Yield Strength
30,000 psi
Rockwell Hardness
96 HRB
Material Grade
316
Brinell Hardness
215 BHN
Heat Treatment
Annealed
Mechanical Finish
Mill
System of Measurement
Inch
Shape
Rod
Heat Treatable
Heat Treatable
Tensile Strength
75,000 psi
Fabrication
Cold Drawn
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Rod, Stainless Steel, 316, Rod, Outside Diameter 7/8 in, Outside Diameter Tolerance +/-0.001 in, 18 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.