Rod 316L Stainless Steel, 18 in L
Mfr # ROD-316-2.375X18
Zoro # G711242741
product price:Â $328.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Material
Stainless Steel
Heat Treatment
Annealed
Fabrication
Hot Rolled
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ROD-316-2.375X18
Zoro #
G711242741
UPC #
197666081518
Country of Origin
United States
Dimensions
Overall Length
18 in
Length Tolerance
+/-0.125 in
Outside Diameter
2 3/8 in
Outside Diameter Tolerance
+0.015 in/0 in
Details
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Item
Stainless Steel Rod
Material
Stainless Steel
Heat Treatment
Annealed
Fabrication
Hot Rolled
Shape
Rod
Mechanical Finish
Mill
Brinell Hardness
215 BHN
Heat Treatable
Heat Treatable
Yield Strength
30,000 psi
System of Measurement
Inch
Rockwell Hardness
96 HRB
Tensile Strength
75,000 psi
Material Grade
316
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included
Description
Stainless Steel Rod, Stainless Steel, 316, Rod, Outside Diameter 2 3/8 in, Outside Diameter Tolerance +0.015 in/0 in, 18 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.