Rod 316L Stainless Steel, 6 in L
Mfr # ROD-316-4.25X6
Zoro # G111242792
product price:Â $429.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Material
Stainless Steel
Rockwell Hardness
96 HRB
Brinell Hardness
215 BHN
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-316-4.25X6
Zoro #
G111242792
UPC #
197666081655
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Overall Length
6 in
Outside Diameter
4 1/4 in
Outside Diameter Tolerance
+0.015 in/0 in
Details
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Item
Stainless Steel Rod
Material
Stainless Steel
Rockwell Hardness
96 HRB
Brinell Hardness
215 BHN
Heat Treatment
Annealed
System of Measurement
Inch
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Material Grade
316
Tensile Strength
75,000 psi
Shape
Rod
Yield Strength
30,000 psi
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included
Description
Stainless Steel Rod, Stainless Steel, 316, Rod, Outside Diameter 4 1/4 in, Outside Diameter Tolerance +0.015 in/0 in, 6 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.