Rod 316L Stainless Steel, 6 in L
Mfr # ROD-316-6X6
Zoro # G111242716
product price: $836.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Material
Stainless Steel
Rockwell Hardness
96 HRB
Overall Length
6 in
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-316-6X6
Zoro #
G111242716
UPC #
197666082096
Country of Origin
United States
Dimensions
Overall Length
6 in
Outside Diameter
6 in
Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+0.25 in/0 in
Details
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Item
Stainless Steel Rod
Material
Stainless Steel
Rockwell Hardness
96 HRB
Heat Treatment
Annealed
Mechanical Finish
Mill
Brinell Hardness
215 BHN
Tensile Strength
75,000 psi
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
System of Measurement
Inch
Shape
Rod
Material Grade
316
Yield Strength
30,000 psi
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included
Description
Stainless Steel Rod, Stainless Steel, 316, Rod, Outside Diameter 6 in, Outside Diameter Tolerance +0.25 in/0 in, 6 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.