
CAD Drawings
Download CAD Files
Rod, 3/4"-10, 36 in, Grade 8, 3 PK
Mfr # 2038449
Zoro # G815698888
CAD Available
product price: $178.99
/pk 3, $59.66/ea
Free Shipping & Returns
Key Features
CAD Drawing
End Type
Straight Cut
Standards
SAE J429
System of Measurement
Inch
Material Quality Standards
SAE J429
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2038449
Zoro #
G815698888
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Thread Size
3/4"-10
Details
End Type
Straight Cut
Item
Rod
Standards
SAE J429
System of Measurement
Inch
Material Quality Standards
SAE J429
Finish
Zinc Yellow
Material Grade/Class
Grade 8
CAD Available
Yes
Description
Rod, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.