
CAD Drawings
Download CAD Files
Rod, 3/4"-16, 8 ft, Grade 8
Mfr # 2046014
Zoro # G815698901
CAD Available
product price: $108.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Standards
SAE J429
Material Quality Standards
SAE J429
Material Grade/Class
Grade 8
System of Measurement
Inch
End Type
Straight Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2046014
Zoro #
G815698901
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
8 ft
Thread Size
3/4"-16
Details
Standards
SAE J429
Material Quality Standards
SAE J429
Material Grade/Class
Grade 8
System of Measurement
Inch
End Type
Straight Cut
Item
Rod
Finish
Plain
CAD Available
Yes
Description
Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.