
CAD Drawings
Download CAD Files
Rod, 3/8"-24, 8 ft, Grade 8
Mfr # 2045984
Zoro # G915698832
CAD Available
product price: $107.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
End Type
Straight Cut
Material Quality Standards
SAE J429
System of Measurement
Inch
Material Grade/Class
Grade 8
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045984
Zoro #
G915698832
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-24
Overall Length
8 ft
Details
End Type
Straight Cut
Material Quality Standards
SAE J429
System of Measurement
Inch
Item
Rod
Material Grade/Class
Grade 8
Finish
Plain
Standards
SAE J429
CAD Available
Yes
Description
Fully Threaded Rod, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 3/8 In.-24, Overall Length 8 ft, Tensile Strength 150,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Material Quality Standards SAE J429
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.