Zoro Homepage

Rod, 4140, 1 1/2 In Dia x 1 Ft L, BHN 321

  • Mfr # 2HKV4

  • Zoro # G0482203


product price: $37.19
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-1 in
Temper
T
Typical Hardness
321 Max
Hardness Scale
BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HKV4
Zoro #
G0482203
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Length
1 ft
Diameter
1 1/2 in
Diameter Tolerance
+0.000/-0.006 in
Outside Diameter
1 1/2 in
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.006 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
T
Typical Hardness
321 Max
Hardness Scale
BHN
Standards
AISI 4140, ASTM A108, ASTM A193 B7, ASTM A29, UNS G41400
Typical Yield Strength (PSI)
105,000 psi
Finish
Unpolished
Typical Tensile Strength (PSI)
125,000 psi
Type
General Purpose
Alloy Type
4140
Application
General Purpose
Material Grade
4140
Tolerance Rating
Standard
Appearance
Unpolished
Tensile Strength
125,000 psi
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Fabrication
Cold Rolled
Shape
Rod
Yield Strength
105,000 psi
Heat Treatable
Heat Treatable
Rockwell Hardness
Not Rated
Brinell Hardness
241 BHN
Heat Treatment
Tempered
Machinability
Not Rated
System of Measurement
Inch
Galvanized
Not Galvanized

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 1 1/2 in, Outside Diameter Tolerance 0 in/-0.006 in, Yield Strength 105,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 241 BHN, Machinability Not Rated, Tensile Strength 125,000 psi, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.