Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, 4140, 1 5/8 In Dia x 1 Ft L, BHN 241

  • Mfr # 2HKP1

  • Zoro # G1281524


product price: $32.39
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-1 in
Temper
O
Typical Hardness
241 Max
Diameter
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2HKP1
Zoro #
G1281524
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Length
1 ft
Diameter
1 5/8 in
Diameter Tolerance
+0.000/-0.006 in
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.006 in
Outside Diameter
1 5/8 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Typical Hardness
241 Max
Type
General Purpose
Hardness Scale
BHN
Alloy Type
4140
Standards
AISI 4140, ASTM A108, ASTM A29, UNS G41400
Finish
Unpolished
Tolerance Rating
Standard
Rockwell Hardness
Not Rated
Includes Material Certificate
No Certificates Included
Application
General Purpose
Heat Treatment
Annealed
Appearance
Unpolished
Material Grade
4140
Mechanical Finish
Mill
Yield Strength
Not Rated
Tensile Strength
Not Rated
Machinability
Not Rated
Heat Treatable
Heat Treatable
System of Measurement
Inch
Fabrication
Cold Rolled
Brinell Hardness
241 BHN
Shape
Rod
Galvanized
Not Galvanized

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 5/8 in, Outside Diameter Tolerance 0 in/-0.006 in, Yield Strength Not Rated, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 241 BHN, Machinability Not Rated, Tensile Strength Not Rated, Includes Material Certificate No Certificates Included, Standards AISI 4140, ASTM A108, ASTM A29, UNS G41400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.