Zoro Homepage

Rod, 4140, 1 5/8 In Dia x 1 Ft L, BHN 321

  • Mfr # 2HKV5

  • Zoro # G3057074


product price: $44.89
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-1 in
Temper
T
Diameter
1 5/8 in
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HKV5
Zoro #
G3057074
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Length
1 ft
Diameter
1 5/8 in
Diameter Tolerance
+0.000/-0.007 in
Outside Diameter
1 5/8 in
Outside Diameter Tolerance
0 in/-0.007 in
Overall Length
12 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
T
Finish
Unpolished
Hardness Scale
BHN
Typical Yield Strength (PSI)
105,000 psi
Standards
AISI 4140, ASTM A108, ASTM A193 B7, ASTM A29, UNS G41400
Alloy Type
4140
Typical Hardness
321 Max
Type
General Purpose
Typical Tensile Strength (PSI)
125,000 psi
Tolerance Rating
Standard
Heat Treatment
Tempered
Tensile Strength
125,000 psi
Application
General Purpose
Shape
Rod
Rockwell Hardness
Not Rated
Heat Treatable
Heat Treatable
System of Measurement
Inch
Brinell Hardness
241 BHN
Yield Strength
105,000 psi
Fabrication
Cold Rolled
Includes Material Certificate
No Certificates Included
Appearance
Unpolished
Material Grade
4140
Machinability
Not Rated
Mechanical Finish
Mill
Galvanized
Not Galvanized

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 1 5/8 in, Outside Diameter Tolerance 0 in/-0.007 in, Yield Strength 105,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 241 BHN, Machinability Not Rated, Tensile Strength 125,000 psi, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.