Zoro Homepage

Rod, 4140, 1 In Dia x 6 Ft L, BHN 241

  • Mfr # 2HKU2

  • Zoro # G2822513


product price: $68.59
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-6 in
Temper
O
Hardness Scale
BHN
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HKU2
Zoro #
G2822513
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter Tolerance
+0.000/-0.005 in
Diameter
1 in
Outside Diameter
1 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.005 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Hardness Scale
BHN
Type
General Purpose
Finish
Unpolished
Standards
ASTM A108, ASTM A29, UNS G41400
Typical Hardness
241 Max
Alloy Type
4140
Fabrication
Cold Rolled
Mechanical Finish
Mill
Application
General Purpose
Material Grade
4140
Tensile Strength
Not Rated
Includes Material Certificate
No Certificates Included
Rockwell Hardness
Not Rated
Heat Treatment
Annealed
Yield Strength
Not Rated
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Appearance
Unpolished
Brinell Hardness
241 BHN
Machinability
Not Rated
System of Measurement
Inch
Shape
Rod
Galvanized
Not Galvanized

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 in, Outside Diameter Tolerance 0 in/-0.005 in, Yield Strength Not Rated, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 241 BHN, Machinability Not Rated, Tensile Strength Not Rated, Includes Material Certificate No Certificates Included, Standards ASTM A108, ASTM A29, UNS G41400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.