Rod, 5/16"-18, 1 1/2 in, Grade 8, 25 PK
Mfr # 2045958
Zoro # G315698944
product price: $107.99
/pk 25, $4.32/ea
Free Shipping & Returns
Key Features
Material Quality Standards
SAE J429
Finish
Zinc Yellow
System of Measurement
Inch
End Type
Straight Cut
Material Grade/Class
Grade 8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045958
Zoro #
G315698944
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Overall Length
1 1/2 in
Details
Material Quality Standards
SAE J429
Finish
Zinc Yellow
System of Measurement
Inch
End Type
Straight Cut
Material Grade/Class
Grade 8
Item
Rod
Standards
SAE J429
Description
Rod, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.