Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, 5/16"-18, 2 in, Grade 8, 25 PK

  • Mfr # 2045959

  • Zoro # G415698929


product price: $121.99
/pk 25, $4.88/ea
Free Shipping & Returns

Key Features

Finish
Zinc Yellow
End Type
Straight Cut
System of Measurement
Inch
Material Quality Standards
SAE J429
Material Grade/Class
Grade 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2045959
Zoro #
G415698929
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 in
Thread Size
5/16"-18

Details

Finish
Zinc Yellow
Item
Rod
End Type
Straight Cut
System of Measurement
Inch
Material Quality Standards
SAE J429
Material Grade/Class
Grade 8
Standards
SAE J429

Description

Rod, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.