Zoro Homepage

CAD Viewer & Download Files

Rod, 5/16"-18, 30 in, Grade 8, 10 PK

  • Mfr # 2045969

  • Zoro # G115698878

CAD Available

product price: $73.15
/pk 10, $7.32/ea

Key Features

CAD Drawing
System of Measurement
Inch
End Type
Straight Cut
Material Grade/Class
Grade 8
Standards
SAE J429
Material Quality Standards
SAE J429
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2045969
Zoro #
G115698878
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Overall Length
30 in

Details

System of Measurement
Inch
End Type
Straight Cut
Material Grade/Class
Grade 8
Standards
SAE J429
Material Quality Standards
SAE J429
Item
Rod
Finish
Plain
CAD Available
Yes

Description

Rod, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.