
CAD Drawings
Download CAD Files
Rod, 5/16"-18, 8 in, Grade 8, 10 PK
Mfr # 2045966
Zoro # G815698857
CAD Available
product price: $79.39
/pk 10, $7.94/ea
Free Shipping & Returns
Key Features
CAD Drawing
End Type
Straight Cut
Standards
SAE J429
Material Quality Standards
SAE J429
System of Measurement
Inch
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045966
Zoro #
G815698857
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Overall Length
8 in
Details
Item
Rod
End Type
Straight Cut
Standards
SAE J429
Material Quality Standards
SAE J429
System of Measurement
Inch
Finish
Zinc Yellow
Material Grade/Class
Grade 8
CAD Available
Yes
Description
Rod, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.