
CAD Viewer & Download Files
Rod, 5/16"-24, 1 1/2 in, Grade 8, 25 PK
Mfr # 2045973
Zoro # G915698870
CAD Available
product price: $137.99
/pk 25, $5.52/ea
Free Shipping & Returns
Key Features
CAD Drawing
Standards
SAE J429
End Type
Straight Cut
Material Grade/Class
Grade 8
Material Quality Standards
SAE J429
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045973
Zoro #
G915698870
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-24
Overall Length
1 1/2 in
Details
Standards
SAE J429
End Type
Straight Cut
Material Grade/Class
Grade 8
Material Quality Standards
SAE J429
System of Measurement
Inch
Finish
Zinc Yellow
Item
Rod
CAD Available
Yes
Description
Rod, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.