
CAD Viewer & Download Files
Rod, 5/16"-24, 1 1/4 in, Grade 8, 25 PK
Mfr # 2045972
Zoro # G215698839
CAD Available
product price: $101.99
/pk 25, $4.08/ea
Free Shipping & Returns
Key Features
CAD Drawing
Material Grade/Class
Grade 8
System of Measurement
Inch
Finish
Plain
Material Quality Standards
SAE J429
End Type
Straight Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045972
Zoro #
G215698839
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-24
Overall Length
1 1/4 in
Details
Item
Rod
Material Grade/Class
Grade 8
System of Measurement
Inch
Finish
Plain
Material Quality Standards
SAE J429
End Type
Straight Cut
Standards
SAE J429
CAD Available
Yes
Description
Fully Threaded Rod, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 5/16 In.-24, Overall Length 1 1/4 in, Tensile Strength 150,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Material Quality Standards SAE J429, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.