
CAD Drawings
Download CAD Files
Rod, 5/16"-24, 12 in, Grade 8, 10 PK
Mfr # 2045977
Zoro # G715698841
CAD Available
product price: $91.49
/pk 10, $9.15/ea
Free Shipping & Returns
Key Features
CAD Drawing
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Material Quality Standards
SAE J429
System of Measurement
Inch
End Type
Straight Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045977
Zoro #
G715698841
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Thread Size
5/16"-24
Details
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Material Quality Standards
SAE J429
System of Measurement
Inch
End Type
Straight Cut
Item
Rod
Standards
SAE J429
CAD Available
Yes
Description
Rod, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.