Zoro Homepage

Rod, 5/16"-24, 2 in, Grade 8, 25 PK

  • Mfr # 2045974

  • Zoro # G815698840


product price: $143.99
/pk 25, $5.76/ea
Free Shipping & Returns

Key Features

End Type
Straight Cut
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Standards
SAE J429
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2045974
Zoro #
G815698840
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-24
Overall Length
2 in

Details

End Type
Straight Cut
Material Grade/Class
Grade 8
Item
Rod
Finish
Zinc Yellow
Standards
SAE J429
System of Measurement
Inch
Material Quality Standards
SAE J429

Description

Rod, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.