Rod, 5/16"-24, 36 in, Grade 8, 5 PK
Mfr # 2045980
Zoro # G515698881
product price: $57.39
/pk 5, $11.48/eaKey Features
Material Grade/Class
Grade 8
System of Measurement
Inch
Finish
Zinc Yellow
Material Quality Standards
SAE J429
End Type
Straight Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045980
Zoro #
G515698881
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-24
Overall Length
36 in
Details
Item
Rod
Material Grade/Class
Grade 8
System of Measurement
Inch
Finish
Zinc Yellow
Material Quality Standards
SAE J429
End Type
Straight Cut
Standards
SAE J429
Description
Rod, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.