
CAD Drawings
Download CAD Files
Rod, 5/16"-24, 4 ft, Grade 8, 5 PK
Mfr # 2045981
Zoro # G315698913
CAD Available
product price: $74.19
/pk 5, $14.84/eaKey Features
CAD Drawing
Standards
SAE J429
End Type
Straight Cut
Material Grade/Class
Grade 8
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045981
Zoro #
G315698913
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
4 ft
Thread Size
5/16"-24
Details
Standards
SAE J429
End Type
Straight Cut
Material Grade/Class
Grade 8
Finish
Plain
System of Measurement
Inch
Material Quality Standards
SAE J429
Item
Rod
CAD Available
Yes
Description
Rod, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.