Zoro Homepage

Rod, 5/8"-11, 36 in, Grade 8, 3 PK

  • Mfr # 2038448

  • Zoro # G615698880


product price: $87.49
/pk 3, $29.16/ea
Free Shipping & Returns

Key Features

Standards
SAE J429
Material Quality Standards
SAE J429
Finish
Zinc Yellow
Material Grade/Class
Grade 8
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2038448
Zoro #
G615698880
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Overall Length
36 in

Details

Standards
SAE J429
Material Quality Standards
SAE J429
Finish
Zinc Yellow
Material Grade/Class
Grade 8
Item
Rod
System of Measurement
Inch
End Type
Straight Cut

Description

Rod, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.