Rod, 7/16"-14, 1 1/2 in, Grade 8, 25 PK
Mfr # 2045987
Zoro # G415698905
product price: $115.99
/pk 25, $4.64/ea
Free Shipping & Returns
Key Features
Standards
SAE J429
End Type
Straight Cut
Finish
Plain
System of Measurement
Inch
Material Quality Standards
SAE J429
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045987
Zoro #
G415698905
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/2 in
Thread Size
7/16"-14
Details
Standards
SAE J429
End Type
Straight Cut
Finish
Plain
System of Measurement
Inch
Item
Rod
Material Quality Standards
SAE J429
Material Grade/Class
Grade 8
Description
Rod, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.