
CAD Drawings
Download CAD Files
Rod, 7/16"-14, 1 in, Grade 8, 25 PK
Mfr # 2045986
Zoro # G315698852
CAD Available
product price: $97.39
/pk 25, $3.90/ea
Free Shipping & Returns
Key Features
CAD Drawing
System of Measurement
Inch
Finish
Plain
Material Grade/Class
Grade 8
Standards
SAE J429
End Type
Straight Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045986
Zoro #
G315698852
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/16"-14
Overall Length
1 in
Details
System of Measurement
Inch
Item
Rod
Finish
Plain
Material Grade/Class
Grade 8
Standards
SAE J429
End Type
Straight Cut
Material Quality Standards
SAE J429
CAD Available
Yes
Description
Rod, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.