Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, 7/16"-14, 24 in, Grade 8, 5 PK

  • Mfr # 2045992

  • Zoro # G115698908


product price: $76.39
/pk 5, $15.28/ea
Free Shipping & Returns

Key Features

Material Grade/Class
Grade 8
Standards
SAE J429
End Type
Straight Cut
Finish
Zinc Yellow
Material Quality Standards
SAE J429
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2045992
Zoro #
G115698908
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Overall Length
24 in

Details

Material Grade/Class
Grade 8
Item
Rod
Standards
SAE J429
End Type
Straight Cut
Finish
Zinc Yellow
Material Quality Standards
SAE J429
System of Measurement
Inch

Description

Rod, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.