
CAD Viewer & Download Files
Rod, 9/16"-18, 4 in, Grade 8, 5 PK
Mfr # 2046008
Zoro # G915698917
CAD Available
product price: $90.89
/pk 5, $18.18/ea
Free Shipping & Returns
Key Features
CAD Drawing
Material Quality Standards
SAE J429
System of Measurement
Inch
Standards
SAE J429
Material Grade/Class
Grade 8
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2046008
Zoro #
G915698917
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
4 in
Thread Size
9/16"-18
Details
Item
Rod
Material Quality Standards
SAE J429
System of Measurement
Inch
Standards
SAE J429
Material Grade/Class
Grade 8
Finish
Plain
End Type
Straight Cut
CAD Available
Yes
Description
Rod, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.