Zoro Homepage

Rod, Alloy, 4140, 2 1/4 In D x 6 Ft, BHN 241

  • Mfr # 2AHR6

  • Zoro # G7251221


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-6 in
Temper
O
Alloy Type
4140
Standards
AISI 4140, ASTM A108, ASTM A29, UNS G41400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AHR6
Zoro #
G7251221
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter Tolerance
+0.000/-0.006 in
Diameter
2 1/4 in
Outside Diameter Tolerance
0 in/-0.006 in
Outside Diameter
2 1/4 in
Overall Length
6 ft

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Alloy Type
4140
Standards
AISI 4140, ASTM A108, ASTM A29, UNS G41400
Finish
Unpolished
Type
General Purpose
Hardness Scale
BHN
Typical Hardness
241 Max
Shape
Rod
Heat Treatable
Heat Treatable
Machinability
Not Rated
Appearance
Unpolished
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Brinell Hardness
241 BHN
Includes Material Certificate
No Certificates Included
Fabrication
Cold Rolled
Material Grade
4140
System of Measurement
Inch
Yield Strength
Not Rated
Tensile Strength
Not Rated
Tolerance Rating
Standard
Heat Treatment
Annealed
Application
General Purpose
Galvanized
Not Galvanized

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 2 1/4 in, Outside Diameter Tolerance 0 in/-0.006 in, Yield Strength Not Rated, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 241 BHN, Machinability Not Rated, Tensile Strength Not Rated, Includes Material Certificate No Certificates Included, Standards AISI 4140, ASTM A108, ASTM A29, UNS G41400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.