Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, Alloy Steel, 8620, 2 1/2 In Dia x 6 Ft

  • Mfr # 2ARE1

  • Zoro # G7087141


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-6 in
Temper
H
Alloy Type
8620
Standards
AISI 86200, ASTM A108, ASTM A29, SAE 8620, UNS G86200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ARE1
Zoro #
G7087141
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter
2 1/2 in
Diameter Tolerance
+0.000/-0.004 in
Outside Diameter
2 1/2 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.004 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
H
Alloy Type
8620
Standards
AISI 86200, ASTM A108, ASTM A29, SAE 8620, UNS G86200
Type
General Purpose
Finish
Unpolished
Rockwell Hardness
Not Rated
Machinability
Not Rated
Material Grade
8620
Tensile Strength
Not Rated
Appearance
Unpolished
Tolerance Rating
Standard
Brinell Hardness
Not Rated
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Yield Strength
Not Rated
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Application
General Purpose
Shape
Rod
Mechanical Finish
Mill
Fabrication
Cold Rolled
Galvanized
Not Galvanized

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 8620, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 1/2 in, Outside Diameter Tolerance 0 in/-0.004 in, Yield Strength Not Rated, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness Not Rated, Machinability Not Rated, Tensile Strength Not Rated, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.