Zoro Homepage

Rod, Alloy Steel, 8620, 4 In Dia x 3 Ft L

  • Mfr # 2AHU9

  • Zoro # G6605532


product price: $602.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Alloy Steel
Length Tolerance
+/-3 in
Temper
H
Diameter Tolerance
+0.000/-0.005 in
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AHU9
Zoro #
G6605532
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Length
3 ft
Diameter Tolerance
+0.000/-0.005 in
Diameter
4 in
Outside Diameter
4 in
Outside Diameter Tolerance
0 in/-0.005 in
Overall Length
36 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
H
Finish
Unpolished
Alloy Type
8620
Type
General Purpose
Standards
AISI 86200, ASTM A108, ASTM A29, SAE 8620, UNS G86200
Machinability
Not Rated
Appearance
Unpolished
Heat Treatable
Heat Treatable
Yield Strength
Not Rated
Fabrication
Cold Rolled
Includes Material Certificate
No Certificates Included
Application
General Purpose
System of Measurement
Inch
Material Grade
8620
Tensile Strength
Not Rated
Tolerance Rating
Standard
Shape
Rod
Brinell Hardness
Not Rated
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Rockwell Hardness
Not Rated
Galvanized
Not Galvanized

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 8620, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 4 in, Outside Diameter Tolerance 0 in/-0.005 in, Yield Strength Not Rated, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness Not Rated, Machinability Not Rated, Tensile Strength Not Rated, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.