Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, Brass, 360, 1 Dia x 1 Ft L

  • Mfr # BR360/1-12

  • Zoro # G0665813


product price: $52.75
/ea

Key Features

Type
General Purpose
Material
Brass
Alloy Type
360
Length
1 ft
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR360/1-12
Zoro #
G0665813
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 in
Length
1 ft
Diameter Tolerance
+/-0.003 in
Length Tolerance
+/-0.250 in
Outside Diameter
1 in
Overall Length
12 in
Outside Diameter Tolerance
+/-0.003 in

Details

Item
360 Brass Rod
Type
General Purpose
Material
Brass
Alloy Type
360
Finish
Mill
Temper
H02
Typical Tensile Strength (PSI)
58,000
Hardness Scale
Rb
Typical Yield Strength (PSI)
45,000
Typical Hardness
B78
Mechanical Finish
Mill
System of Measurement
Inch
Tensile Strength
58,000 psi
Material Grade
360
Application
General Purpose
Yield Strength
45,000 psi
Rockwell Hardness
B78
Shape
Rod
Brinell Hardness
141

Description

360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.003 in, Overall Length 12 in, Length Tolerance +/-0.250 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper H02, Tensile Strength 58,000 psi, Standards -, Rockwell Hardness B78, Shape Rod, Application General Purpose, System of Measurement Inch, Brinell Hardness 141

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.