Zoro Homepage

Rod, Brass, 360, 3/16 Dia x 6 Ft L

  • Mfr # 60R.188-72

  • Zoro # G1482101


product price: $17.89
/ea

Key Features

Type
General Purpose
Material
Brass
Alloy Type
360
Length
6 ft
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60R.188-72
Zoro #
G1482101
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
0.1875 in
Length
6 ft
Diameter Tolerance
+/-0.003 in
Length Tolerance
+/-3.000 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.003 in
Outside Diameter
3/16 in

Details

Item
360 Brass Rod
Type
General Purpose
Material
Brass
Alloy Type
360
Finish
Mill
Temper
O
Standards
AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463
Typical Yield Strength (PSI)
45,000
Typical Hardness
B78
Hardness Scale
Rb
Typical Tensile Strength (PSI)
58,000
Tensile Strength
58,000 psi
Application
Central Heating, Electrical, Plumbing
System of Measurement
Inch
Material Grade
360
Yield Strength
45,000 psi
Mechanical Finish
Mill
Rockwell Hardness
B78
Brinell Hardness
141
Heat Treatable
Yes
Heat Treatment
Annealed
Shape
Rod

Description

360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 3/16 in, Outside Diameter Tolerance +/-0.003 in, Overall Length 6 ft, Length Tolerance +/-3.000 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper O, Tensile Strength 58,000 psi, Standards AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B78, Shape Rod, Application Central Heating, Electrical, Plumbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.