Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, Carbon Steel, 1215, 4 In Dia x 3 Ft L

  • Mfr # 2AHL4

  • Zoro # G6757527


product price: $422.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Standards
AISI 1215, ASTM 108, UNS G12150
Length Tolerance
+/-3 in
Diameter Tolerance
+0.000/-0.004 in
Alloy Type
1215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AHL4
Zoro #
G6757527
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Diameter Tolerance
+0.000/-0.004 in
Diameter
4 in
Length
3 ft
Outside Diameter
4 in
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.004 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
AISI 1215, ASTM 108, UNS G12150
Alloy Type
1215
Finish
Unpolished
Type
General Purpose
Typical Tensile Strength (PSI)
78,000 psi
Temper
Cold Finish
Typical Yield Strength (PSI)
60,000 psi
Machinability
Not Rated
Material Grade
1215
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Application
General Purpose
Rockwell Hardness
Not Rated
Tensile Strength
78,000 psi
Tolerance Rating
Standard
Brinell Hardness
150 BHN
Fabrication
Cold Rolled
Yield Strength
60,000 psi
System of Measurement
Inch
Shape
Rod
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1215, Overall Length 36 in, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 4 in, Outside Diameter Tolerance 0 in/-0.004 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 150 BHN, Tensile Strength 78,000 psi, Machinability Not Rated, Length Tolerance +/-3 in, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.