Zoro Homepage

Rod, Cast Iron, 65-45-12, 3 In Dia x 1 Ft L

  • Mfr # DI65R3-12

  • Zoro # G2828052


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
65-45-12
Finish
Unpolished
Type
General Purpose
Standards
ASTM A536
Temper
As Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI65R3-12
Zoro #
G2828052
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 in
Length
1 ft
Diameter Tolerance
+0.088/+0.148 in
Length Tolerance
+/-1 in
Overall Length
12 in
Outside Diameter
3 in
Outside Diameter Tolerance
+0.088 in/+0.148 in

Details

Alloy Type
65-45-12
Finish
Unpolished
Type
General Purpose
Standards
ASTM A536
Temper
As Cast
Typical Hardness
153 to 207
Material
Cast Iron
Item
Cast Iron Rod
Hardness Scale
BHN
Typical Yield Strength (PSI)
45,000 psi
Typical Tensile Strength (PSI)
65,000 psi
Shape
Rod
Rockwell Hardness
Not Rated
Heat Treatable
Heat Treatable
Yield Strength
45,000 psi
Material Grade
65-45-12
Tensile Strength
65,000 psi
Brinell Hardness
153 BHN
Machinability
Not Available
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cast
System of Measurement
Inch
Mechanical Finish
Mill
Application
General Purpose

Description

Cast Iron Rod, Material Cast Iron, Material Grade 65-45-12, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 3 in, Outside Diameter Tolerance +0.088 in/+0.148 in, Yield Strength 45,000 psi, Fabrication Cast, Rockwell Hardness Not Rated, Brinell Hardness 153 BHN, Tensile Strength 65,000 psi, Machinability Not Available, Length Tolerance +/-1 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.