Zoro Homepage

Rod, Cast Iron, CL 40, 10 In Dia x 1 Ft L

  • Mfr # 2AHN9

  • Zoro # G9906276


product price: $793.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Alloy Type
CL 40 Gray Iron
Finish
Unpolished
Type
General Purpose
Standards
ASTM A48
Temper
As Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AHN9
Zoro #
G9906276
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
10 in
Length
1 ft
Diameter Tolerance
+0.125/+0.383 in
Length Tolerance
+/-1 in
Outside Diameter
10 in
Overall Length
12 in
Outside Diameter Tolerance
+0.125 in/+0.383 in

Description

Cast Iron Rod, Material Cast Iron, Material Grade CL 40, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 10 in, Outside Diameter Tolerance +0.125 in/+0.383 in, Yield Strength 42,500 psi, Fabrication Cast, Rockwell Hardness Not Rated, Brinell Hardness 183 BHN, Tensile Strength 40,000 psi, Machinability Not Available, Length Tolerance +/-1 in, Includes Material Certificate No Certificates Included, Standards ASTM A48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.