Rod, Cast Iron, CL 40, 2 1/4 In Dia x 1 Ft
Mfr # IR2.25-12
Zoro # G3178515
product price: $44.29
/eaKey Features
Alloy Type
CL 40 Gray Iron
Finish
Unpolished
Type
General Purpose
Standards
ASTM A48 64
Temper
As Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR2.25-12
Zoro #
G3178515
UPC #
-
Country of Origin
United States
Dimensions
Diameter
2 1/4 in
Length
1 ft
Diameter Tolerance
+0.080/+0.140 in
Length Tolerance
+/-1 in
Overall Length
12 in
Outside Diameter Tolerance
+0.08 in/+0.14 in
Outside Diameter
2 1/4 in
Description
Cast Iron Rod, Material Cast Iron, Material Grade CL 40, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 2 1/4 in, Outside Diameter Tolerance +0.08 in/+0.14 in, Yield Strength Not Rated, Fabrication Cast, Rockwell Hardness 50 HRC, Brinell Hardness 207 BHN, Tensile Strength 40,000 psi, Machinability Not Available, Length Tolerance +/-1 in, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.