Rod, Cast Iron, CL 40, 2 3/4 In Dia x 1 Ft
Mfr # IR2.75-12
Zoro # G2501186
product price: $59.39
/eaKey Features
Alloy Type
CL 40 Gray Iron
Finish
Unpolished
Type
General Purpose
Standards
ASTM A48 64
Temper
As Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR2.75-12
Zoro #
G2501186
UPC #
-
Country of Origin
United States
Dimensions
Diameter
2 3/4 in
Length
1 ft
Diameter Tolerance
+0.080/+0.140 in
Length Tolerance
+/-1 in
Outside Diameter
2 3/4 in
Outside Diameter Tolerance
+0.08 in/+0.14 in
Overall Length
12 in
Description
Cast Iron Rod, Material Cast Iron, Material Grade CL 40, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 2 3/4 in, Outside Diameter Tolerance +0.08 in/+0.14 in, Yield Strength Not Rated, Fabrication Cast, Rockwell Hardness 50 HRC, Brinell Hardness 207 BHN, Tensile Strength 40,000 psi, Machinability Not Available, Length Tolerance +/-1 in, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.