Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, Cast Iron, CL 40, 3 1/2 In Dia x 3 Ft

  • Mfr # 2AHP3

  • Zoro # G2229066


product price: $376.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Cast Iron
Length Tolerance
+/-3 in
Temper
As Cast
Length
3 ft
Typical Tensile Strength (PSI)
40,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AHP3
Zoro #
G2229066
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Length
3 ft
Diameter Tolerance
+0.087/+0.163 in
Diameter
3 1/2 in
Outside Diameter Tolerance
+0.087 in/+0.163 in
Overall Length
36 in
Outside Diameter
3 1/2 in

Details

Item
Cast Iron Rod
Material
Cast Iron
Temper
As Cast
Typical Tensile Strength (PSI)
40,000 psi
Type
General Purpose
Typical Hardness
197 to 269
Hardness Scale
BHN
Standards
ASTM A48
Finish
Unpolished
Alloy Type
CL 40 Gray Iron
Brinell Hardness
197 BHN
Tensile Strength
40,000 psi
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
System of Measurement
Inch
Heat Treatable
Heat Treatable
Material Grade
CL 40
Application
General Purpose
Fabrication
Cast
Includes Material Certificate
No Certificates Included
Yield Strength
42,500 psi
Heat Treatment
No Heat Treatment
Shape
Rod
Machinability
Not Available

Description

Cast Iron Rod, Material Cast Iron, Material Grade CL 40, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3 1/2 in, Outside Diameter Tolerance +0.087 in/+0.163 in, Yield Strength 42,500 psi, Fabrication Cast, Rockwell Hardness Not Rated, Brinell Hardness 197 BHN, Tensile Strength 40,000 psi, Machinability Not Available, Length Tolerance +/-3 in, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.